Overview
Mfr description
NCGUN50-0600-XC6
- XC6 utilizes stainless steel piston rod and jam nut
- Double acting single rod
- Bore sizes (mm): 20, 25, 32, 40, 50, 63
- Variety of switches and lead wire lengths
- Rubber bumper or air cushion is standard
Specifications
- SeriesNCG
- Bore Diameter2.0000 in
- Piston ActionDouble-Acting
- Rod TypeSingle Rod
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data