Motion
NCJ2B6-100T
Cylinder, Air
Mi Item #04573499
MFR #NCJ2B6-100T
Price$15.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylinder, Air
Mi Item #04573499
MFR #NCJ2B6-100T

Mfr description
NCJ2B6-100T CYLINDER, AIR
  • Single acting, spring extend, or spring retract
  • Bore sizes: 1/4" (6mm), 3/8" (10mm), 5/8" (16mm)
  • Standard strokes from 1/2" to 5"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.21/each

Specifications

Dimensions

  • Bore Diameter
    0.2360 in

Details

  • Actuation
    Single Acting - Spring Extend
  • Auto-Switch
    No
  • Body Material
    Stainless Steel
  • Body Type
    Miniature
  • Bracket 1
    Basic
  • Country of Origin
    JP
  • Cylinder Style
    Miniature Stainless Steel Cylinder
  • Cylinder Suffix
    T
  • Made to Order
    No
  • Mounting Type
    Basic
  • Options Included
    Perpendicular Port Location, Spring Extend
  • Piston Action
    Spring Extend
  • Port Gender
    Female
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    NCJ2
  • Type
    Miniature Stainless Steel Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)