Motion
NCJ2KB16-225
Cylinder, Air
Mi Item #04573520
MFR #NCJ2KB16-225
Price$28.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylinder, Air
Mi Item #04573520
MFR #NCJ2KB16-225

Mfr description
NCJ2KB16-225
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.24/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Cylinder Size
    Standard
  • Overall Height
    0.71 in
  • Overall Length
    5.2 in
  • Overall Width
    0.71 in
  • Port Size
    #10–32 UNF
  • Rod Size
    #10-32
  • Rod Size / Thread
    #10-32 Male UNF
  • Stroke  
    2.2500 in

Details

  • Body Material
    Stainless Steel
  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Minimum Operating Pressure
    +0.05 MPa
  • Mounting Type
    Basic Mount
  • Operating Pressure Range
    +0.05 to +0.7 Mpa
  • Operating Temperature Range
    -10 to +70 °C
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    UNF
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Gender
    Male
  • Rod Thread Standard
    UNF
  • Rod Type
    Single Rod
  • Series
    NCJ2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)