Specifications
Dimensions
- Bore Diameter0.6250 in
Details
- Body MaterialStainless Steel
- Country of OriginUS
- Product TypeRound Body Repairable Air Cylinders
- SeriesNCJ2
Overview
Mfr description
NCJ2L16-150 CYLINDER, AIR
- Standard type, double acting, single rod
- Bore sizes: 1/4" (6mm), 3/8" (10mm), 5/8" (16mm)
- Standard strokes from 1/2" to 8"
- Auto switch capable