Motion
NCJPD10-125D
Cylinder, Pin
Mi Item #04573541
MFR #NCJPD10-125D
Price$32.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylinder, Pin
Mi Item #04573541
MFR #NCJPD10-125D

Mfr description
NCJPD10-125D CYLINDER, PIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.09/each

Specifications

Dimensions

  • Bore Diameter
    0.3940 in
  • Overall Height
    0.79 in
  • Overall Length
    3.26 in
  • Overall Width
    0.83 in
  • Port Size
    #10–32 UNF
  • Rod Size
    0.1970 in
  • Rod Size / Thread
    0.1970 Rod / #10-32 UNF Thread
  • Stroke  
    1.250 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Sold Separately
  • Body Material
    Brass
  • Body Option
    Magnetic Piston
  • Bracket 1
    Rear Clevis
  • Country of Origin
    JP
  • Cushion Type
    None
  • Cylinder Series
    NCJP
  • Cylinder Style
    Pin Cylinder
  • Cylinder Suffix
    D
  • Magnet
    With Magnet
  • Magnetic Piston
    Built in
  • Manufacturer Catalog
  • Maximum Operating Pressure
    0.7 Mpa2
  • Minimum Operating Pressure
    0.06 MPa
  • Mounting Type
    Clevis
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Temperature Range
    +40 to +140 °F °F
  • Options Included
    Magnetic Piston
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    UNF
  • Product Type
    Round Body Repairable Air Cylinders
  • Proof Pressure @ Mpa
    0.99
  • Rod End Thread
    Thread
  • Rod Gender
    Male
  • Rod Thread Standard
    UNF
  • Rod Type
    Single Rod
  • Series
    NCJP
  • Type
    Pin Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)