Motion
NCMB088-0300-XC6

SMC CORP OF AMERICA
NCMB088-0300-XC6

NCM, Air Cylinder
MI ITEM #04573583
MFR #NCMB088-0300-XC6
Price$30.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCMB088-0300-XC6

NCM, Air Cylinder
MI ITEM #04573583
MFR #NCMB088-0300-XC6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$30.65/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in

Details

  • Body Material
    Stainless Steel
  • Country of Origin
    US
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCM

Overview

Mfr description
NCMB088-0300-XC6
  • Double acting single rod
  • Bore sizes (inch): 3/4, 7/8, 1 1/16,1 1/4, 1 1/2, 2
  • XC4 Mounts: nose, rear, double end
  • XC6 Mounts: nose, rear, double end
  • Variety of switches and lead wire lengths
  • Optional rubber bumper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought