Overview
Mfr description
NCMB106-1000C-XC6 NCM, AIR CYLINDER
Specifications
- SeriesNCM
- Bore Diameter1.0625 in
- Body MaterialStainless Steel
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data