Motion
NCMC075-0200-XB7

SMC CORP OF AMERICA
NCMC075-0200-XB7

NCM, Air Cylinder
MI ITEM #04573673
MFR #NCMC075-0200-XB7
Price$34.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCMC075-0200-XB7

NCM, Air Cylinder
MI ITEM #04573673
MFR #NCMC075-0200-XB7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$34.55/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in

Details

  • Body Material
    Stainless Steel
  • Country of Origin
    US
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCM

Overview

Mfr description
NCMC075-0200-XB7
  • Double acting single rod
  • Bore sizes (inch): 3/4, 7/8, 1 1/16,1 1/4, 1 1/2
  • Mounts: nose, rear, double end
  • Low temperature option (XB7) temperature range -22°F to 158°F
  • High temperature option (XB6) temperature range -4°F to 300°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought