Motion
NCMC106-0600S-X6005

SMC CORP OF AMERICA
NCMC106-0600S-X6005

Round Body Air Cylinder - Standard - 1.0625 in Bore Diameter
Mi Item #04573706
MFR #NCMC106-0600S-X6005
Price$47.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCMC106-0600S-X6005

Round Body Air Cylinder - Standard - 1.0625 in Bore Diameter
Mi Item #04573706
MFR #NCMC106-0600S-X6005

Mfr description
NCMC106-0600S-X6005
  • XB9 (Low Speed) double acting single rod
  • XB9 (Low Speed) Bore sizes (inch): 3/4, 7/8, 1 1/16,1 1/4, 1 1/2
  • X6005 (Double Acting Spring Assist) double acting single rod spring assist
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.90/each

Specifications

Dimensions

  • Bore Diameter  
    1.0625 in

Details

  • Body Material
    Stainless Steel
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    NCM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)