Motion
NCMC125-0100-XC6

SMC CORP OF AMERICA
NCMC125-0100-XC6

NCM, Air Cylinder
Mi Item #04573721
MFR #NCMC125-0100-XC6
Price$51.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCMC125-0100-XC6

NCM, Air Cylinder
Mi Item #04573721
MFR #NCMC125-0100-XC6

Mfr description
NCMC125-0100-XC6 NCM, AIR CYLINDER
  • Double acting single rod
  • Bore sizes (inch): 3/4, 7/8, 1 1/16,1 1/4, 1 1/2, 2
  • XC4 Mounts: nose, rear, double end
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.60/each

Specifications

Dimensions

  • Bore Diameter
    1.2600 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    No Adjustment
  • Auto-Switch
    No
  • Bearings
    Bronze
  • Body Material
    Stainless Steel
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Rear
  • Clean Series
    No
  • Country of Origin
    US
  • Cushion Type
    No Cushion
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    XC6
  • Lock Type
    No Lock
  • Mounting Type
    Rear
  • Options Included
    Stainless Steel Rod
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Pivot Bracket
    Included
  • Port Gender
    Female
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Series
    NCM
  • Special Applications
    Corrosion Resistant
  • Stroke Adjuster Type
    Non-Adjustable
  • Type
    Round Body

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)