Motion
NCMC150-1000-XB6

SMC CORP OF AMERICA
NCMC150-1000-XB6

NCM, Air Cylinder
Mi Item #04573750
MFR #NCMC150-1000-XB6
Price$94.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCMC150-1000-XB6

NCM, Air Cylinder
Mi Item #04573750
MFR #NCMC150-1000-XB6

Mfr description
NCMC150-1000-XB6 NCM, AIR CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.35/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in

Details

  • Body Material
    Stainless Steel
  • Country of Origin
    US
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)