Motion
NCMKB088-1000

SMC CORP OF AMERICA
NCMKB088-1000

NCMKB088-1000 NCM, AIR CYLINDER
Mi Item #04573887
MFR #NCMKB088-1000
Price$72.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCMKB088-1000

NCMKB088-1000 NCM, AIR CYLINDER
Mi Item #04573887
MFR #NCMKB088-1000

Mfr description
NCMKB088-1000 NCM, AIR CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.05/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Stroke  
    10.0000 in

Details

  • Body Material
    Stainless Steel
  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)