Motion
NCMKB106-0150C

SMC CORP OF AMERICA
NCMKB106-0150C

NCM, Air Cylinder
MI ITEM #04573891
MFR #NCMKB106-0150C
Price$52.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCMKB106-0150C

NCM, Air Cylinder
MI ITEM #04573891
MFR #NCMKB106-0150C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$52.45/each

Specifications

Dimensions

  • Bore Diameter
    1.0625 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Fixed Cushion
  • Auto-Switch
    No
  • Bearings
    Bronze
  • Body Material
    Stainless Steel
  • Body Option
    Non-Rotating
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Clean Series
    No
  • Country of Origin
    CN
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    C
  • Guide Type
    Non-Rotating Rod
  • Magnet
    Without Magnet
  • Mounting Type
    Basic
  • Options Included
    Non-Rotating Rod, Rubber Bumper
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Pivot Bracket
    No Bracket
  • Port Gender
    Female
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Non-Rotating
  • Series
    NCM
  • Type
    Stainless Steel

Overview

Mfr description
NCMKB106-0150C NCM, AIR CYLINDER
  • Non rotating, air cylinder
  • Stainless steel body
  • Bore sizes-3/4" to 1 1/2"
  • 3 mountings types available
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought