Motion
NCMKB106-0250

SMC CORP OF AMERICA
NCMKB106-0250

NCM, Air Cylinder
Mi Item #04573892
MFR #NCMKB106-0250
Price$54.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCMKB106-0250

NCM, Air Cylinder
Mi Item #04573892
MFR #NCMKB106-0250

Mfr description
NCMKB106-0250
  • Non rotating, air cylinder
  • Stainless steel body
  • Bore sizes-3/4" to 1 1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.75/each

Specifications

Dimensions

  • Bore Diameter
    1.0625 in

Details

  • Country of Origin
    US
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)