Motion
NCMKB106-0600

SMC CORP OF AMERICA
NCMKB106-0600

NCM, Air Cylinder
Mi Item #04573895
MFR #NCMKB106-0600
Price$65.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCMKB106-0600

NCM, Air Cylinder
Mi Item #04573895
MFR #NCMKB106-0600

Mfr description
NCMKB106-0600 NCM, AIR CYLINDER
  • Non rotating, air cylinder
  • Stainless steel body
  • Bore sizes-3/4" to 1 1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.45/each

Specifications

Dimensions

  • Bore Diameter
    1.0625 in
  • Stroke  
    6.0000 in

Details

  • Body Material
    Stainless Steel
  • Country of Origin
    CN
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)