Motion
NCMKE106-0300C

SMC CORP OF AMERICA
NCMKE106-0300C

Round Body Air Cylinder - Standard - 1.0625 in Bore Diameter
Mi Item #04573926
MFR #NCMKE106-0300C
Price$68.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCMKE106-0300C

Round Body Air Cylinder - Standard - 1.0625 in Bore Diameter
Mi Item #04573926
MFR #NCMKE106-0300C

Mfr description
NCMKE106-0300C
  • Non rotating, air cylinder
  • Stainless steel body
  • Bore sizes-3/4" to 1 1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.40/each

Specifications

Dimensions

  • Bore Diameter  
    1.0625 in

Details

  • Body Material
    Stainless Steel
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    NCM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)