Motion
NCMR150-0200S

SMC CORP OF AMERICA
NCMR150-0200S

NCM, Air Cylinder
MI ITEM #04573955
MFR #NCMR150-0200S
List Price$58.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCMR150-0200S

NCM, Air Cylinder
MI ITEM #04573955
MFR #NCMR150-0200S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$58.75/each for your price

Overview

Mfr description
NCMR150-0200S CYL AIR 1 1/2" BORE
  • Single acting single rod, spring return or spring extend
  • Block mount
  • Bore sizes: 075 (3/4"), 106 (1 1/16"), 150 (1 1/2")
  • Strokes (inch): 1/2, 1, 1 1/2, 2, 3, 4, 6

Specifications

  • Series
    NCM
  • Bore Diameter
    1.5000 in
  • Country of Origin
    US
  • Stroke
  • Additional Details
    Block mount single acting single rod version of our NCM stainless steel cylinders. Single acting is available in either spring extend or spring return. Bore sizes range from 3/4" to 1 1/2" and standard strokes from 1/2" to 6". Available with auto-switch capable as standard.
  • Piston Action
    Single-Acting Spring Return
  • Rod Type
    Single Rod
  • Cushion Type
    None
  • Port Size
    1/4 NPT
  • Operating Pressure Range
    25 psi to 250 psi
  • Push Force At 100 Psi
    169.7 lbf
  • Pull Force At 100 Psi
    7 lbf
  • Operating Temperature Range
    40 °F to 140 °F
  • Body Material
    Stainless Steel
  • Port Thread Standard
    NPT
  • Mounting Type
    Block Mount
  • Manufacturer Catalog
  • Cylinder Size
    Standard
  • Maximum Operating Pressure
    250 psi
  • Minimum Operating Pressure
    25 psi
  • Port Gender
    Female
  • Rod Gender
    Male
  • Rod Size
    .4375 in
  • Rod Thread Standard
    UNF
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought