Motion
NCMR150-0500S

SMC CORP OF AMERICA
NCMR150-0500S

NCM, Air Cylinder
Mi Item #04573958
MFR #NCMR150-0500S
Price$73.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCMR150-0500S

NCM, Air Cylinder
Mi Item #04573958
MFR #NCMR150-0500S

Mfr description
NCMR150-0500S
  • Single acting single rod, spring return or spring extend
  • Block mount
  • Bore sizes: 075 (3/4"), 106 (1 1/16"), 150 (1 1/2")
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.00/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Cylinder Size
    Standard
  • Port Size
    1/4 NPT
  • Pull Force At 100 Psi
    7 lbf
  • Push Force At 100 Psi
    169.7 lbf
  • Rod Size
    .4375 in
  • Stroke  
    5.000 in

Details

  • Additional Details
    Block mount single acting single rod version of our NCM stainless steel cylinders. Single acting is available in either spring extend or spring return. Bore sizes range from 3/4" to 1 1/2" and standard strokes from 1/2" to 6". Available with auto-switch capable as standard.
  • Body Material
    Stainless Steel
  • Country of Origin
    US
  • Cushion Type
    None
  • Manufacturer Catalog
  • Maximum Operating Pressure
    250 psi
  • Minimum Operating Pressure
    25 psi
  • Mounting Type
    Block Mount
  • Operating Pressure Range
    25 psi to 250 psi
  • Operating Temperature Range
    40 °F to 140 °F
  • Piston Action
    Single-Acting Spring Return
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Gender
    Male
  • Rod Thread Standard
    UNF
  • Rod Type
    Single Rod
  • Series
    NCM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)