Motion
NCMR150-0500-XC6

SMC CORP OF AMERICA
NCMR150-0500-XC6

1.5000 in Bore
Mi Item #04573960
MFR #NCMR150-0500-XC6
Price$77.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCMR150-0500-XC6

1.5000 in Bore
Mi Item #04573960
MFR #NCMR150-0500-XC6

Mfr description
NCMR150-0500-XC6 NCM, AIR CYLINDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$77.45/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in

Details

  • Body Material
    Stainless Steel
  • Installation Instructions
  • Manufacturer Catalog
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCM
  • Spec Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)