Motion
NCMR150-0900C

SMC CORP OF AMERICA
NCMR150-0900C

Round Body Air Cylinder - Standard - Standard, Double-Acting, .4375 in Rod Size, 1.5000 in Bore Diameter, 9.0000 in Stroke Length, Block Mount
MI ITEM #04573963
MFR #NCMR150-0900C
List Price$89.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCMR150-0900C

Round Body Air Cylinder - Standard - Standard, Double-Acting, .4375 in Rod Size, 1.5000 in Bore Diameter, 9.0000 in Stroke Length, Block Mount
MI ITEM #04573963
MFR #NCMR150-0900C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$89.30/each for your price

Overview

Mfr description
NCMR150-0900C

Specifications

  • Piston Action
    Double-Acting
  • Cylinder Size
    Standard
  • Bore Diameter
  • Additional Details
    Direct mount (block mount) standard double acting single rod version of our NCM stainless steel cylinders. A wear ring extends the seal life and a bronze rod bushing is standard on all bore sizes. The NCM is auto-switch capable without any change in cylinder dimension. Bore sizes range from 7/16" to 1 1/2" and standard strokes from 1/2" to 12".
  • Stroke
    9.000 in
  • Rod Type
    Single Rod
  • Rod Size
    .4375 in
  • Cushion Type
    Rubber Bumper
  • Rod Size / Thread
    5/16-24 Male UNF
  • Operating Pressure Range
    8 psi to 250 psi
  • Push Force At 100 Psi
    176.7 lbf
  • Pull Force At 100 Psi
    161.7 lbf
  • Operating Temperature Range
    40 °F to 140 °F
  • Overall Length
    14.57 in
  • Overall Width
    1-3/4 in
  • Overall Height
    1-3/4 in
  • Body Material
    Stainless Steel
  • Port Size
    1/4 NPT
  • Port Thread Standard
    NPT
  • Port Gender
    Female
  • Maximum Operating Pressure
    250 psi
  • Minimum Operating Pressure
    8 psi
  • Rod Gender
    Male
  • Rod Thread Standard
    UNF
  • Manufacturer Catalog
  • Mounting Type
    Block Mount
  • Series
    NCM
  • Product Type
    Round Body Non-Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought