Motion
NCQ2A12-10S
Compact Cylinder, NCQ2
MI ITEM #04573990
MFR #NCQ2A12-10S
List Price$21.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder, NCQ2
MI ITEM #04573990
MFR #NCQ2A12-10S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.35/each for your price

Overview

Mfr description
NCQ2A12-10S COMPACT CYLINDER, NCQ2
  • Single acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50
  • Standard stroke range (mm): 5, 10, 20
  • Mounting includes: Through hole (standard), threaded, clevis, foot, head flange, and rod flange
  • Auto switch capable

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    US
  • Stroke
    10 mm
  • Piston Action
    Single-Acting Spring Return
  • Rod Type
    Single Rod
  • Rod Size / Thread
    #8-32 Female UNC
  • Port Size
    M5x0.8
  • Cushion Type
    None
  • Options Included
    Spring Return
  • Proof Pressure
    +217 psi
  • Operating Pressure Range
    +36 to +145 psi
  • Pull Force At 100 Psi
    10.8 lb
  • Operating Temperature Range
    +15 to +160 °F
  • Standards Met
    JIS Class 2
  • Overall Length
    30.5 mm
  • Overall Width
    25 mm
  • Overall Height
    25 mm
  • Cylinder Series
    NCQ2
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +145 psi
  • Minimum Operating Pressure
    +36 psi
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Rod Gender
    Female
  • Mounting Type
    Both Ends Tapped
  • Rod Size
    #8-32
  • Rod Thread Standard
    UNC
  • Series
    NCQ2
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text