Motion
NCQ2A12-10T
Compact Cylinder, NCQ2
Mi Item #04573992
MFR #NCQ2A12-10T
Price$24.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder, NCQ2
Mi Item #04573992
MFR #NCQ2A12-10T

Mfr description
NCQ2A12-10T COMPACT CYLINDER, NCQ2
  • Single acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50
  • Standard stroke range (mm): 5, 10, 20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.00/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Overall Height
    25 mm
  • Overall Length
    40.5 mm
  • Overall Width
    25 mm
  • Port Size
    M5x0.8
  • Pull Force At 100 Psi
    14.8 lb
  • Rod Size
    #8-32
  • Rod Size / Thread
    #8-32 Female UNC
  • Stroke
    10 mm

Details

  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cushion Type
    None
  • Cylinder Series
    NCQ2
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +145 psi
  • Minimum Operating Pressure
    +36 psi
  • Mounting Type
    Both Ends Tapped
  • Operating Pressure Range
    +36 to +145 psi
  • Operating Temperature Range
    +15 to +160 °F
  • Options Included
    Spring Extend
  • Piston Action
    Single-Acting Spring Extend
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Product Type
    Compact Air Cylinders
  • Proof Pressure
    +217 psi
  • Rod Gender
    Female
  • Rod Thread Standard
    UNC
  • Rod Type
    Single Rod
  • Series
    NCQ2
  • Standards Met
    JIS Class 2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)