Specifications
Dimensions
- Bore Diameter12 mm
- Stroke15 mm
Details
- Compact Cylinder TypeStandard
- Country of OriginUS
- Cylinder SeriesNCQ2
- Manufacturer Catalog
- Product TypeCompact Air Cylinders
- SeriesNCQ2
Overview
Mfr description
NCQ2A12-15D COMPACT CYLINDER, NCQ2
- Double acting, single rod, compact cylinder
- Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
- Standard stroke range (mm): 5 to 100
- Mountings include: Through hole (standard), threaded, clevis, foot, head flange and rod flange
- Auto switch capable