Motion
NCQ2A12-5D
Compact Cylinder - Standard Type, 12 mm Bore, 5 mm Stroke
MI ITEM #04573996
MFR #NCQ2A12-5D
Price$23.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder - Standard Type, 12 mm Bore, 5 mm Stroke
MI ITEM #04573996
MFR #NCQ2A12-5D

Mfr description
NCQ2A12-5D COMPACT CYLINDER, NCQ2
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.00/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Stroke
    5 mm

Details

  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    NCQ2
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Both Ends Tapped
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)