Motion
NCQ2B50-25D-XC6

SMC CORP OF AMERICA
NCQ2B50-25D-XC6

Compact Cylinder - Standard Type, 50 mm Bore, 25 mm Stroke
MI ITEM #04574106
MFR #NCQ2B50-25D-XC6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCQ2B50-25D-XC6

Compact Cylinder - Standard Type, 50 mm Bore, 25 mm Stroke
MI ITEM #04574106
MFR #NCQ2B50-25D-XC6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NCQ2B50-25D-XC6
  • XC4 Heavy Duty Scraper for dusty environments
  • XC35 Rod Coil Scraper for welding icy or frosty environments
  • XC6 Stainless Steel Piston Rod

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Stroke
    25 mm
  • Options
    Stainless Steel Piston Rod & End Nut
  • Cylinder Series
    NCQ2
  • Manufacturer Catalog
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text