Motion
NCQ2D16-12DM
Compact Cylinder, NCQ2
MI ITEM #04574125
MFR #NCQ2D16-12DM
Price$37.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder, NCQ2
MI ITEM #04574125
MFR #NCQ2D16-12DM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$37.00/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Lead Wire Length
    MAPC - (1.0 m Cord Length, M8-3 Pin Connector)
  • Stroke
    12 mm

Details

  • Auto-Switch
    M9B - Solid State, General Purpose, 2 Wire, Horizontal
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    NCQ2
  • Manufacturer Catalog
  • Number Of Auto Switches
    2
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ2

Overview

Mfr description
NCQ2D16-12DM COMPACT CYLINDER, NCQ2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought