Overview
Mfr description
NCQ2D20-12DM COMPACT CYLINDER, NCQ2
Specifications
- Compact Cylinder TypeStandard
- Bore Diameter
- Country of OriginUS
- Stroke12 mm
- Piston ActionDouble-Acting
- Rod TypeSingle Rod
- Rod Size / Thread#10-32 Male UNF
- Port SizeM5x0.8
- Cushion TypeNone
- Proof Pressure+217 psi
- Operating Pressure Range+7.25 to +145 psi
- Push Force At 100 Psi48.6 lbf
- Pull Force At 100 Psi36.5 lbf
- Operating Temperature Range+15 to +160 °F
- Standards MetJIS Class 2
- Overall Length71 mm
- Cylinder SeriesNCQ2
- Manufacturer Catalog
- Maximum Operating Pressure+145 psi
- Minimum Operating Pressure+7.25 psi
- Port GenderFemale
- Port Thread StandardISO
- Rod GenderMale
- Mounting TypeDouble Clevis
- Rod Size#10-32
- Rod Thread StandardUNF
- SeriesNCQ2
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data