Motion
NCQ2KB16-10D
Compact Cylinder - Non-Rotating Rod Type, 16 mm Bore, 10 mm Stroke
MI ITEM #04574166
MFR #NCQ2KB16-10D
List Price$39.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder - Non-Rotating Rod Type, 16 mm Bore, 10 mm Stroke
MI ITEM #04574166
MFR #NCQ2KB16-10D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$39.70/each for your price

Overview

Mfr description
NCQ2KB16-10D COMPACT CYLINDER, NCQ2
  • Double acting, single rod, non-rotating compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63
  • Standard stroke range (mm): 5 to 100
  • Mountings include: Through hole (standard), threaded, clevis, rod flange, head flange, and foot
  • Auto switch capable

Specifications

  • Compact Cylinder Type
    Non-Rotating Rod
  • Bore Diameter
  • Country of Origin
    US
  • Stroke
    10 mm
  • Cylinder Series
    NCQ2
  • Manufacturer Catalog
  • Mounting Type
    Standard
  • Manufacturer Product Page
  • Series
    NCQ2
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text