Overview
Mfr description
NCQ2KB32-30D
Specifications
- Compact Cylinder TypeNon-Rotating Rod
- Bore Diameter
- Stroke30 mm
- Cylinder SeriesNCQ2
- Manufacturer Catalog
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data