Overview
Mfr description
NCQ2WB40-50D CYL, COMPACT, DBL ROD, NP
Specifications
- Compact Cylinder TypeStandard
- Bore Diameter
- Stroke50 mm
- Cylinder SeriesNCQ2
- Manufacturer Catalog
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data