Overview
Mfr description
NCQ8B300-PS KIT, SEAL NC(D)Q8 300
Specifications
- Bore Diameter
- Country of OriginUS
- Stroke4 in
- Cylinder SeriesNCQ8
- Manufacturer Catalog
- Made to OrderStandard
- Mounting TypeThrough-hole
- Spec Sheet
- Installation Instructions
- Cylinder Size3.0000 in
- SeriesNCQ8
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data