Motion
NCQ8B400-PS
Seal Kit - 4.0000 in Bore, 4 in Stroke
Mi Item #04574355
MFR #NCQ8B400-PS
Price$29.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seal Kit - 4.0000 in Bore, 4 in Stroke
Mi Item #04574355
MFR #NCQ8B400-PS

Mfr description
NCQ8B400-PS KIT,SEAL NC(D)Q8 400
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.85/each

Specifications

Dimensions

  • Bore Diameter  
    4 in
  • Cylinder Size
    4.0000 in
  • Stroke
    4 in

Details

  • Country of Origin
    US
  • Cylinder Series
    NCQ8
  • Installation Instructions
  • Made to Order
    Standard
  • Manufacturer Catalog
  • Mounting Type
    Through-hole
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ8
  • Spec Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)