Specifications
Dimensions
- Bore Diameter1 - 1/2 in
- Cylinder Size1.5000 in
- Stroke4 in
Details
- Country of OriginUS
- Cylinder SeriesNCQ8
- Installation Instructions
- Made to OrderStandard
- Manufacturer Catalog
- Mounting TypeThrough-hole
- Product TypeCompact Air Cylinders
- SeriesNCQ8
- Spec Sheet