Motion
NCQ8WB200-PS
Seal Kit - 2.0000 in Bore, 4 in Stroke
MI ITEM #04574404
MFR #NCQ8WB200-PS
Price$18.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seal Kit - 2.0000 in Bore, 4 in Stroke
MI ITEM #04574404
MFR #NCQ8WB200-PS

Mfr description
NCQ8WB200-PS KIT, SEAL NC(D)Q8W 200
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.50/each

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Cylinder Size
    2.0000 in
  • Stroke
    4 in

Details

  • Country of Origin
    US
  • Cylinder Series
    NCQ8
  • Installation Instructions
  • Made to Order
    Standard
  • Manufacturer Catalog
  • Mounting Type
    Through-hole
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ8
  • Spec Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)