1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
SMC
NCRA1BS50-100C
Rack-and-Pinion Actuator - Single Shaft, Basic Mount, 100 ° Angle of Rotation, 50 mm Bore Diameter
MI ITEM #
04574411
MFR #
NCRA1BS50-100C
Quote Required
Qty
This product requires a Quote Request
Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Pneumatics
Air Cylinders and Rotary Actuators
Rotary Actuators
SMC NCRA1BS50-100C
SMC
NCRA1BS50-100C
Rack-and-Pinion Actuator - Single Shaft, Basic Mount, 100 ° Angle of Rotation, 50 mm Bore Diameter
MI ITEM #
04574411
MFR #
NCRA1BS50-100C
CAD
Slide 1 of 2
Slide 2 of 2
CAD
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC
NCRA1BS50-100C
Rack-and-Pinion Actuator - Single Shaft, Basic Mount, 100 ° Angle of Rotation, 50 mm Bore Diameter
MI ITEM #
04574411
MFR #
NCRA1BS50-100C
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
NCRA1BS50-100C
Specifications
Actuator Type
Rack-and-Pinion
Angle of Rotation
100 °
Bore Diameter
50 mm
Cushion Type
Air Cushion
Mount Type
Basic
Operating Pressure Range
+15 to +150 psi
Operating Temperature Range
+40 to +140 °F
Overall Height
3.86 in
Overall Length
5.67 in
Overall Width
2.44 in
Port 1 Size/Type
1/8 Female NPTF
Proof Pressure
+225 psi
Rotation Speed Range
0.2 to 2 s/90°
Shaft Type
Single Shaft
Standards Met
JIS
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
Static Prevention
As the world becomes increasingly dependent on electronic devices, electrostatic discharge (ESD) has gained a reputation as a significant threat to production. The ESD Association estimates that losses due to static electricity can reach up to 33%.