Motion
NCRB1BW30-90S-X5

SMC CORP OF AMERICA
NCRB1BW30-90S-X5

Flange Mount, 90 ° Angle of Rotation
Mi Item #04574417
MFR #NCRB1BW30-90S-X5
Price$137.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCRB1BW30-90S-X5

Flange Mount, 90 ° Angle of Rotation
Mi Item #04574417
MFR #NCRB1BW30-90S-X5

Mfr description
NCRB1BW30-90S-X5 ACTUATOR, ROTARY, SPL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.56/each

Specifications

Dimensions

  • Body Size
    30 mm

Details

  • Actuator Type
    Single Vane
  • Angle of Rotation
    90 °
  • Cushion Type
    None
  • Magnet
    Yes
  • Mount Type
    Flange
  • Operating Temperature Range
    41 to 140 °F
  • Rotation Speed Range
    0.04 to 0.3 s/90 °
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)