Motion
NCX2N25-300
NCX2N25-300
Mi Item #04574429
MFR #NCX2N25-300
Price$532.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NCX2N25-300
Mi Item #04574429
MFR #NCX2N25-300

Mfr description
NCX2N25-300 CYLINDER, SLIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$532.55/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Through Hole
  • Cylinder Style
    Guided
  • Mounting Type
    Through Hole
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Series
    NCX2
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)