Motion
NVF110H-5DZ-01T-F

SMC CORP OF AMERICA
NVF110H-5DZ-01T-F

VALVE, SOLENOID *LQA
Mi Item #04574553
MFR #NVF110H-5DZ-01T-F
Price$39.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVF110H-5DZ-01T-F

VALVE, SOLENOID *LQA
Mi Item #04574553
MFR #NVF110H-5DZ-01T-F

Mfr description
NVF110H-5DZ-01T-F VALVE, SOLENOID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.66/each

Specifications

Dimensions

  • Port Sizes
    1/8 NPTF

Details

  • Actuation
    Piloted Solenoid
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Seal Material
    Rubber
  • Series
    VF100
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)