Specifications
Details
- Body MaterialAluminum Die Casted
- Country of OriginJP
- Flow Direction5-Way
- For Use With SeriesVFS2000
- Number Of Ports5
- Seal MaterialMetal
- SeriesVF
- Unit CommonEach
- Unit SpecificationSingle
- Valve SeriesVFS2000
- Wetted Parts MaterialMetal
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)