Motion
NVG342R-5DZ-06N

SMC CORP OF AMERICA
NVG342R-5DZ-06N

Solenoid-operated Air Control Valve - 2-Way, Piloted Solenoid, Single Solenoid, DIN Terminal, Body Ported (Side), 1/2 in
Mi Item #04574709
MFR #NVG342R-5DZ-06N
Price$193.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVG342R-5DZ-06N

Solenoid-operated Air Control Valve - 2-Way, Piloted Solenoid, Single Solenoid, DIN Terminal, Body Ported (Side), 1/2 in
Mi Item #04574709
MFR #NVG342R-5DZ-06N

Mfr description
NVG342R-5DZ-06N VALVE, SOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$193.31/each

Specifications

Dimensions

  • Inlet Size
    0.5000 in
  • Outlet Size
    0.5000 in, 12.70 mm
  • Overall Height
    82.4 mm
  • Overall Length
    182.6 mm
  • Overall Width
    87.4 mm
  • Port Size
    1/2 in
  • Port Size - Exhaust
    0.5000 in
  • Port Sizes
    3/4 NPT
  • Subplate Port Size
    0.5000 in

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Electrical Entry
    DIN Terminal With Connector
  • Flow Coefficient Cv Flow Factor Kv
    9.6 (R to A) Cv, 9.8 (A to P) Cv, 9.8 (A to R) Cv, 9.8 (P to A) Cv
  • Flow Direction
    2-Way
  • Flow Rate
    9.6 Cv
  • For Use With Series
    VG342
  • Manifold Port(s)
    0.5000 in
  • Manual Operation Type
    Non-Locking Push
  • Manual Override Type
    Non Locking Push
  • Maximum Operating Pressure
    101 psi
  • Mounting
    Body Ported
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    Maximum of 122 °F
  • Piping Type
    Body Ported (Side)
  • Response Time
    ≤31 ms
  • Seal Material
    Rubber
  • Series
    VG
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    4.8 W
  • Sonic Conductance (C)
    38 (A to R) dm³/(s.bar), 38 (P to A) dm³/(s.bar), 40 (A to P) dm³/(s.bar), 40 (R to A) dm³/(s.bar)
  • Standards Met
    ISO VG32, JIS B 8374-1981, JIS
  • Unit Specification
    Single
  • Valve Function
    Spool
  • Valve Series
    VG342
  • Wire Type
    DIN Terminal With Connector
  • Wiring Type
    DIN Terminal With Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)