Overview
Mfr description
NVK3120-5DO-M5 VALVE 4 WAY BODY PORTED
Specifications
- Piping TypeBody Ported
- Number Of Positions2
- Number Of Solenoids1
- Solenoid Supply Voltage24 V dc
- Solenoid Electrical EntryDIN Terminal
- Flow Direction4-Way
- SeriesVK3000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data