Specifications
Dimensions
- Port Size1
Details
- Body MaterialAluminum
- Maximum Operating Pressure+0.7
- Response Time15
- SeriesVK300
- Standards MetISO VG32;JIS B 8374 1981
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)