Motion
NVZ110-3DZ-M5-X51

SMC CORP OF AMERICA
NVZ110-3DZ-M5-X51

VALVE, SOL
MI ITEM #04574806
MFR #NVZ110-3DZ-M5-X51
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVZ110-3DZ-M5-X51

VALVE, SOL
MI ITEM #04574806
MFR #NVZ110-3DZ-M5-X51

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NVZ110-3DZ-M5-X51 VALVE, SOL

Specifications

  • Piping Type
    Body Ported
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    110 V ac
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Electrical Entry
    DIN Terminal
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    101 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Normal State
    Normally Closed
  • Series
    VZ100-500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text