Motion
NVZM550-N01-05

SMC CORP OF AMERICA
NVZM550-N01-05

Mechanical Valve with Standard, Straight Plunger
MI ITEM #04574827
MFR #NVZM550-N01-05
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVZM550-N01-05

Mechanical Valve with Standard, Straight Plunger
MI ITEM #04574827
MFR #NVZM550-N01-05

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NVZM550-N01-05 VALVE MECHL 1/8"
  • Fluid: air, inert gas
  • Operating pressure: 0.15 to 0.7MPa
  • Ambient and fluid temp: -5° to 60°C (no freezing)
  • Effective area (Cv): 0.6
  • Thread: NPT
  • Port size: main valve 1/8, pilot valve (EXH) M5x0.8

Specifications

  • Country of Origin
    JP
  • Piping Type
    Body Ported
  • Flow Direction
    4-Way
  • Actuator Type
    Plunger
  • Minimum Operating Pressure
    +0.15 MPa
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Flow Coefficient Cv Flow Factor Kv
    10.8 mm²
  • Operating Temperature Range
    -5 to +60 °C
  • Operating Pressure Range
    +0.15 to +0.7 MPa
  • Seal Material
    Nitrile
  • Operating Medium
    Air, Inert Gas
  • Port 1 Size/Type
    1/8 NPT
  • Valve Function
    Spool
  • Valve Positioner Travel
    3.5 mm
  • Body Material
    Aluminum
  • Overall Length
    120.5 mm
  • Overall Width
    18 mm
  • Overall Height
    28 mm
  • Pilot Type
    Standard
  • Standards Met
    JIS
  • Port Gender
    Female
  • Port Connection Type
    Threaded
  • Weight
    183.33 g
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought