Motion
NY-325-XTSS
Pneumatic Cylinder Mounting Hardware - For use with NCA1, Stainless Steel Material
Mi Item #04574837
MFR #NY-325-XTSS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Cylinder Mounting Hardware - For use with NCA1, Stainless Steel Material
Mi Item #04574837
MFR #NY-325-XTSS

Mfr description
NY-325-XTSS SS ROD CLEVIS (CANADA)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Thread Size
    M16x1.5

Details

  • Cylinder Application Type
    Large Bore Cylinder
  • For Use With
    NCA1
  • Hardware Type
    Clevis
  • Material
    Stainless Steel
  • Mounting Type
    Clevis
  • Replacement Part Type
    Rod Clevis
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)