Motion
NZL112-K15MZ-DPL

SMC CORP OF AMERICA
NZL112-K15MZ-DPL

SMC® NZL112-K15MZ-DPL Vacuum Ejector, 1.2mm Nozz. Dia., -84kPa Max. Vac. Press., +0.2 to +0.5MPa Supp. Press.
MI ITEM #04574844
MFR #NZL112-K15MZ-DPL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NZL112-K15MZ-DPL

SMC® NZL112-K15MZ-DPL Vacuum Ejector, 1.2mm Nozz. Dia., -84kPa Max. Vac. Press., +0.2 to +0.5MPa Supp. Press.
MI ITEM #04574844
MFR #NZL112-K15MZ-DPL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NZL112-K15MZ-DPL VACUUM EJECTOR, VAC

Specifications

  • Exhaust Type
    Silencer
  • Nozzle Diameter
  • Maximum Vacuum Pressure
    -84 kPa
  • Internal Lubrication
    Non-Lubricated
  • Supply Port Type
    6 Female One Touch mm
  • Vacuum Port Type
    12 Female One Touch mm
  • Supply Voltage
    24 V dc
  • Supply Pressure Range
    +0.2 to +0.5 MPa
  • Proof Pressure
    +0.7 MPa
  • Fluid Comp
    Air
  • Vacuum Port Gender
    Female
  • Vacuum Port Size
    12 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text