Motion
PA3110-F03
Air Operated Diaphragm Pump - 20 L/min Max, 3/8 in Inlet / Outlet, Aluminum Fluid Section, PTFE Diaphragm
MI ITEM #04574968
MFR #PA3110-F03
Price$524.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Operated Diaphragm Pump - 20 L/min Max, 3/8 in Inlet / Outlet, Aluminum Fluid Section, PTFE Diaphragm
MI ITEM #04574968
MFR #PA3110-F03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$524.07/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3/8 in
  • Weight
    1.7 kg

Details

  • Country of Origin
    JP
  • Diaphragm Material
    PTFE
  • Inlet Outlet Port Type
    BSPT
  • Maximum Flow Rate
    20 L/min
  • Wetted Materials
    Aluminum

Overview

Mfr description
PA3110-F03 PROCESS PUMP, AUTO, ALUM.
  • Air pilot type process pump
  • Discharge rate 1 to 20? /min
  • Compact, large capacity
  • Easy maintenance due to structuraldesign that allows the diaphragm andcheck valve to be replaced individually
  • 2 to 5 time longer life than that ofconventional pumps

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought