Specifications
Dimensions
- Inlet Outlet Port SizesRc 3/8
- Weight2.2 kg
Details
- Air ExhaustRc 1/4
- Air InletRc 1/4
- CertificationRoHS Compliant
- Country of OriginJP
- Max Pressure72.5 psi
- Type DesignAir Operated Double Diaphragm
- Wetted MaterialsPTFE
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)