1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
PA5110-N04-N
Air Operated Diaphragm Pump - 45 L/min Max, 1/2 in Inlet / Outlet, NBR Diaphragm
MI ITEM #
04574971
MFR #
PA5110-N04-N
Price
$752.83
/each
Qty
Add to Cart
Previous Page
Home
Process Pumps and Equipment
Diaphragm Pumps
SMC CORP OF AMERICA PA5110-N04-N
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
PA5110-N04-N
Air Operated Diaphragm Pump - 45 L/min Max, 1/2 in Inlet / Outlet, NBR Diaphragm
MI ITEM #
04574971
MFR #
PA5110-N04-N
Mfr description
PA5110-N04-N PROCESS PUMP, AUTO, ALUM.
Air pilot type process pump
Discharge rate 5 to 45? /min
Compact, large capacity
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$752
.83
/each
Add to Cart
Specifications
Dimensions
Inlet Outlet Port Sizes
1/2 in
Weight
3.5 kg
Details
Country of Origin
JP
Diaphragm Material
NBR
Inlet Outlet Port Type
NPT
Maximum Flow Rate
45 L/min
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items