Motion
PA5113-04
Air Operated Diaphragm Pump - 1.321 gpm to 11.888 gpm Max, 1/2 in Inlet / Outlet, PTFE Fluid Section, PTFE Diaphragm
Mi Item #04574972
MFR #PA5113-04
Price$649.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Operated Diaphragm Pump - 1.321 gpm to 11.888 gpm Max, 1/2 in Inlet / Outlet, PTFE Fluid Section, PTFE Diaphragm
Mi Item #04574972
MFR #PA5113-04

Mfr description
PA5113-04 PROCESS PUMP, AIR OPER, ALUM
  • Air operated type process pump with external switching valve
  • Easily controlled discharge rate
  • Stable operation possible even with a minimal flow rate, lowpressure operation or the entrainment of gases
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$649.51/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1/2 in
  • Weight
    3.5 kg

Details

  • Certification
    RoHS Compliant
  • Country of Origin
    JP
  • Diaphragm Material
    PTFE
  • Maximum Flow Rate
    1.321 gpm to 11.888 gpm
  • Type Design
    Automatically Operated Double Acting
  • Wetted Materials
    PTFE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)